Beli sound meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  2. Shinwa Rules Digital Sound Level Meter
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Shinwa Rules Digital Sound Level Meter
    atribut:
    • Frequency Characteristics: A/C switching
    • Power: 9V dry battery
    • Frequency: (Response) 31.5Hz-8KHz
    • Main Part Dimension (mm): 185x63x35
    • Minimum: (Resolution) 0.1dB
    • Operating Temperature and Humidity Range: 0-40°C, 10-90%
    • Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
    • Precision: ± 1.5dB (94dB, at 1KHz)
    • Response Speed: FAST (125 ms), SLOW (1 s)
    • Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
    • TRUSCO Number: 756-9751
  3. monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)
    Deskripsi:
    Produk ini juga sering disebut dengan Noise Dose Meter
    atribut:
    • Accuracy: ±2dB(1kHz)
    • Frequency Characteristic: A characteristic
    • Material: ABS resin
    • Resolution: 0.1dB
    • Power Supply: 3 x AAA batteries
    • Frequency Range: 31.5Hz~8kHz
    • Measuring Level Range (dB): 30~130
    • Outer Dimensions, Width W x Depth D x Height H (mm): 54×28×153
  4. Benetech Sound Level Meter
    Mulai

    Rp1.199.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Dimensions (mm): 70x35x256
    • Measurement Range (dBA): 30 to 130
    • Accuracy: ±1.5dB (reference sound pressure standard, 94dB@1KHz)
    • Power Supply: Alkaline Battery
    • Digital Display: 4 ditgits
    • Measuring Level: 30 to 80 , 50 to 100, 60 to 110, 80 to 130, 30 to 130
    • Resolution (dB): 0.1
  5. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  6. Extech Sound Level Meter
    Mulai

    Rp5.399.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  7. Custom Digital Sound Level Meter
    Mulai

    Rp1.799.900

    Custom Digital Sound Level Meter
    Deskripsi:
    Noise management at factories and construction sites, and other general noise checks
  8. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  9. monotaro Digital Sound Level Meter A / C Characteristics
    Mulai

    Rp1.899.900

    monotaro Digital Sound Level Meter A / C Characteristics
    Deskripsi:
    Noise measurement of traffic, houses, factories and machinery
    atribut:
    • Accessories: Windshield screen, instruction manual, storage case, adjustment screwdriver, 9V type battery x 1
    • Dimensions (mm): Approx. 62x188x32 (excluding windscreen and buttons)
    • Display: 3.5-digit LCD display (with backlight)
    • Frequency Characteristic: A characteristic / C characteristic
    • Frequency Range (Hz-kHz): 31.5 - 8
    • Measurement Level Range (dB): Lo: 30-80, Med: 50-100, Hi: 80-130, Auto: 30-130
    • Measurement Mode : FAST (time constant 125ms) / SLOW (time constant 1s)
    • Measurement accuracy (dB): +/- 1.4 (at 94dB, 1kHz)
    • Operating Temperature and Humidity Range (°С): 0 to +50, 80% RH or less (no condensation)
    • Resolution (dB): 0.1
    • Storage Temperature/Humidity Range (°С): -10 to +60, 10 to 75% RH (However, no condensation, not including batteries)
  10. AP Boots Sepatu Safety Ankle Boots AP Max Black-Grey (Sepatu Proyek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  11. Extech Digital Sound Level Meter
    Mulai

    Rp2.499.900

    Extech Digital Sound Level Meter
    Deskripsi:
    40-130dB Meter featuring large LCD display with analog bargraphThe 407730 sound level meter measures from 40 to 130dB with an accuracy of 2dB. The digital display offers a 0.1dB resolution and features a fast responding analog bar graph. User can choose
    atribut:
    • Sound Range: 40 to 130dB
    • Basic Accuracy: 2dB
    • Condenser Microphone: 0.5inch (12.7mm)
    • Dimensions: 230x57x44mm
  12. Mitech Vibration Meter
    Mulai

    Rp16.999.900

    Mitech Vibration Meter
    atribut:
    • Power Model: 6F22 9v packed cells
    • Sampling Period (s): 1
    • Frequency Range (Hz-kHz): 10-10
    • Measurement Accuracy: ±5% measured value
    • Vibration pickup: Integrated ring acceleration transducer
    • Battery Life (hour): 30 (countinues uses)
    • Dimensions (mm): 185x68x30
    • Display: 3-digit Semi liquid crystal display
    • Indication Error: ±2
  13. SHIMPO Tachometer
    Mulai

    Rp3.699.900

    SHIMPO Tachometer
    atribut:
    • UNSPSC: 41112802
    • Brand: SHIMPO
    • Product Type: Tachometer
  14. KRISBOW Alat Pengukur Intensitas Cahaya LED
    Mulai

    Rp2.299.900

    KRISBOW Alat Pengukur Intensitas Cahaya LED
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  15. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  16. AS ONE Sound Level Meter
    Mulai

    Rp1.499.900

    AS ONE Sound Level Meter
    atribut:
    • Power Supply: 006P (9V) dry cellx1 piece (optional)
    • Size (mm): 56x36x145
    • Function: Backlight, Large values
    • Frequency Range (Hz-kHz): 31.5 - 8
    • Measurement Range (dB): 30 - 130
    • Package Size (mm): 150x195x55
    • Resolution (dB): 0.1
    • Sample Rate (time/s): 2
  17. HCP Pompa Celup Air Kotor Seri A
    Mulai

    Rp5.699.900

    HCP Pompa Celup Air Kotor Seri A
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirWaste Water Submersible Pump dengan spesifikasi ukuran Power 0.4-2.2 kW adalah pompa dari brand HCP untuk kebutuhan industri dan bisnis anda.
  18. SANFIX Digital Sound Level Meter
    Mulai

    Rp469.900

    SANFIX Digital Sound Level Meter
    Deskripsi:
    Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
  19. CONSTANT Contact/Non Contact Laser Tachometer
    Mulai

    Rp3.599.900

    CONSTANT Contact/Non Contact Laser Tachometer
    atribut:
    • Dimensions (mm): 215x75x38
    • Non Contact Measuring Range (rpm): 5-99999
    • Contact Measurement Range (rpm): 0.5-19999
    • Resolution (rpm): 0.1 (<1000)
    • Accuracy (%): ± 0.05 + 1digit
    • Battery: 4x1.5V (AA Battery)
  20. Digipas 4in1 Multi Function Environment Meter
    Mulai

    Rp5.699.900

    Digipas 4in1 Multi Function Environment Meter
    atribut:
    • Resolution (dB): 0.1
    • Accuracy: ±3.5dB
    • Temperature Range (°C): -20 to 750
Daftar Harga sound meter Terbaru March 2026
KRISBOW Alat Ukur Kebisingan SuaraRp1.599.900
Shinwa Rules Digital Sound Level MeterRp2.199.900
monotaro Digital Sound Level Meter A Characteristics (Alat Ukur Kebisingan Suara)Rp739.900
Benetech Sound Level MeterRp1.199.900
TESTO Sound Level MeterRp11.999.900
Extech Sound Level MeterRp5.399.900
Custom Digital Sound Level MeterRp1.799.900
Custom Digital Sound Level MeterRp9.999.900
monotaro Digital Sound Level Meter A / C CharacteristicsRp1.899.900
AP Boots Sepatu Safety Ankle Boots AP Max Black-Grey (Sepatu Proyek)Rp259.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)